SNR UCF207-22N BEARING UNIT

SNR - Bearing Unit - UCF.207-22.N

See technical information
References
SNR:UCF207-22N
Rubix:205A9542
Manufacturer :UCF.207-22.N
EAN:3413529574353
brand logo
Technical specifications
Inner diameter34.925 mm
Width42.9 mm
Fixation centre-to-centre distance92 mm
See all Specifications

Product details : SNR UCF207-22N BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Flange bearing unit square SNR

Technical specifications


Attributes
Inner diameter34.925 mm
Width42.9 mm
Fixation centre-to-centre distance92 mm
Materialcast iron
Seriesucf200
Number of holes4
Basic static load, radial - C0r15200 N
Basic dynamic load, radial - Cr25700 N
Outer diameter72 mm
Weight1.49 kg
Show UNSPSC/ECL@SS
£ 39.62 excl. VAT
/ Each
£ 47.54 incl. VAT
  • Usually arrives within 14 working days