SKF P2BTC30M-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
Ball Bearing Unit
See technical informationReferences
SKF:P2BTC 30M-TPSS
Rubix:200A1487
EAN:07316577831033


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76 mm |
| Shaft Height | 42.9 mm |
Product details : SKF P2BTC30M-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76 mm |
| Shaft Height | 42.9 mm |
| Material | stainless steel |
| Total bearing width | 40 mm |
| Outer diameter | 62 mm |
| Height | 84 mm |
| Length | 102 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 16300 N |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 162.17 excl. VAT
/ Each
£ 194.60 incl. VAT
- In stock: Next day delivery