Plummer block housing unit
Inner diameter | 17 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 30.2 mm |
Inner diameter | 17 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 30.2 mm |
Material | Cast Iron |
Centre-centre of shaft | 30.2 mm |
Height | 57 mm |
Length | 125 mm |
Total bearing width | 30 mm |
Series | RASE..-XL |
Diameter of fixation holes | 11 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 10100 N |
Outer diameter | 28.4 mm |
Width | 30 mm |
Usually arrives within 14 working days