SKF F4BC100-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit
See technical informationReferences
SKF:F4BC 100-CPSS-DFH
Rubix:200A1547
EAN:07316577858610


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.3 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SKF F4BC100-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Strengths
- Chemical resistant
- Lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.3 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | stainless steel |
| Height | 55.6 mm |
| Length | 99 mm |
| Series | bluerange |
| Total bearing width | 29 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 11900 N |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 150.07 excl. VAT
/ Each
£ 180.08 incl. VAT
- Usually arrives within 14 working days