References
NTN:UCFX16D1
Rubix:206A0557
EAN:4547359217797



Product details : NTN UCFX16D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 289x278x126 mm |
|---|---|
| Logistic Weight | 11265 g |
| Inner diameter | 80 mm |
| Width | 85.7 mm |
| Series | ucfx00 |
| Number of holes | 4 |
| Outer diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 170.43 excl. VAT
/ Each
£ 204.52 incl. VAT
- Delivery usually within ( 3 ) days
