References
SNR:ESFE205
Rubix:205A2409
EAN:3413529529964





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 70 mm |
Documents
Product details : SNR ESFE205 BEARING UNIT
Gray cast iron housing,bearing insert with eccentric clamping ring,single-lip seal
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Strengths
-Unified JIS and ISO series
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or heavy mechanical shocks are to be expected.
Features : maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or heavy mechanical shocks are to be expected.
Features : maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
Applications
With an excellent price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products needed for every step of your production.
The SNR portfolio provides you with all the products needed for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112x112x45 mm |
|---|---|
| Logistic Weight | 852 g |
| Inner diameter | 25 mm |
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Series | esfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.79 kg |
Show UNSPSC/ECL@SS
£ 15.27 excl. VAT
/ Each
£ 18.32 incl. VAT
- Delivery usually within ( 3 ) days