References
NTN:UKF217D1
Rubix:206A1808
EAN:4547359002362



Product details : NTN UKF217D1 BEARING UNIT
NTN - Bearing Unit - UKF217D1
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 46 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Outer diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 169.92 excl. VAT
/ Each
£ 203.90 incl. VAT
- Usually arrives within 14 working days
