SKF F4BC25M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit
See technical informationReferences
SKF:F4BC 25M-CPSS-DFH
Rubix:200A1551
EAN:7316577858467


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 27.3 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SKF F4BC25M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
These square flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with a narrow inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 27.3 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | stainless steel |
| Height | 37 mm |
| Length | 99 mm |
| Series | bluerange |
| Total bearing width | 29 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 11900 N |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 132.66 excl. VAT
/ Each
£ 159.19 incl. VAT
- Delivery usually within ( 3 ) days