References
SNR:UCFC201CO
Rubix:205A9785
Manufacturer :UCFC.201.CO
EAN:3413529558896




Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR UCFC201CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Round flange bearing unit with centering collar and 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws, 1 non-sealed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | grey cast iron |
| Length | 100 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 55.33 excl. VAT
/ Each
£ 66.40 incl. VAT
- Usually arrives within 14 working days