NTN M-ASPFL205 BEARING UNIT

NTN - Bearing Unit - ASPFL203

See technical information

References

NTN:M-ASPFL205
Rubix:205A4862
EAN:4547359765342
brand logo

Technical specifications

Inner diameter25 mm
Width27 mm
See all Specifications

Product details : NTN M-ASPFL205 BEARING UNIT


Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)78x74x37 mm
Logistic Weight273 g
Inner diameter25 mm
Width27 mm
Seriesaspfl200
Number of holes2
Outer diameter52 mm
£ 11.54 excl. VAT
/ Each
£ 13.85 incl. VAT
  • Usually arrives within 14 working days