Flanged Housed Unit
Inner diameter | 65 mm |
---|---|
Width | 187 mm |
Fixation centre-to-centre distance | 149 mm |
Inner diameter | 65 mm |
---|---|
Width | 187 mm |
Fixation centre-to-centre distance | 149 mm |
Material | Cast Iron |
Height | 69.7 mm |
Length | 187 mm |
Series | U |
Total bearing width | 50 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 40100 N |
Basic dynamic load, radial - Cr | 57200 N |
Weight | 4.2 kg |
Usually arrives within 14 working days