References
SNR:UCFLE208-24
Rubix:206A0411
Manufacturer :UCFLE.208-24
EAN:3413529572670




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Product details : SNR UCFLE208-24 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | cast iron |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.68 kg |
Show UNSPSC/ECL@SS
£ 23.05 excl. VAT
/ Each
£ 27.66 incl. VAT
- Usually arrives within 14 working days