Flanged bearing housing unit SNR
Inner diameter | 12.7 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 220 mm |
Logistics dimensions (L x W x H) | 47x47x100 mm |
---|---|
Logistic Weight | 761 g |
Inner diameter | 12.7 mm |
Width | 31 mm |
Fixation centre-to-centre distance | 220 mm |
Length | 100 mm |
Series | UCFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 47 mm |
Weight | 0.71 kg |
Usually arrives within 14 working days