References
NTN:ASP205D1
Rubix:205A1732
EAN:4547359766721



Product details : NTN ASP205D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x70x45 mm |
|---|---|
| Logistic Weight | 826 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Height | 36.5 mm |
| Length | 140 mm |
| Sealing | 2 joints |
| Series | asp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 27 mm |
Show UNSPSC/ECL@SS
£ 15.43 excl. VAT
/ Each
£ 18.52 incl. VAT
- Usually arrives within 14 working days
