Bearing Unit
Inner diameter | 65 mm |
---|---|
Width | 187.5 mm |
Fixation centre-to-centre distance | 149.22 mm |
Logistic Weight | 6800 g |
---|---|
Inner diameter | 65 mm |
Width | 187.5 mm |
Fixation centre-to-centre distance | 149.22 mm |
Material | Cast Iron |
Height | 47.6 mm |
Length | 187.5 mm |
Series | SF |
Total bearing width | 74.6 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 61000 N |
Weight | 6.8 kg |
Usually arrives within 14 working days