References
SKF:Y/UCFC 216
Rubix:420A0137
Manufacturer :UCFC 216
EAN:07316579542777


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 58 mm |
| Fixation centre-to-centre distance | 200 mm |
Product details : UCFC 216 ROUND BEARING UNIT
These round flanged ball bearing units are compliant with JIS standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
These round flanged ball bearing units are compliant with JIS standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
•Resist high levels of contamination
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective
Applications
Material Handling
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 58 mm |
| Fixation centre-to-centre distance | 200 mm |
| Material | bearing steel |
| Height | 67.3 mm |
| Length | 240 mm |
| Series | ucfc |
| Total bearing width | 82.6 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Outer diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 180.70 excl. VAT
/ Each
£ 216.84 incl. VAT
- Usually arrives within 14 working days