NSK MOLDED OIL BEARING PNP40/LP99

Pillow Block

See technical information
References
RHP:PNP40/LP99
Rubix:103A9139
Manufacturer :PNP40/LP99 R
EAN:00747023165230
brand logo
Technical specifications
Inner diameter40 mm
Fixation centre-to-centre distance136.8 mm
Outer diameter80 mm
See all Specifications

Product details : NSK MOLDED OIL BEARING PNP40/LP99


The Silver-Lube series is a range of corrosion resistant bearing units specifically for use in industries where frequent thorough washdowns are necessary, optimum hygiene standards are required and good chemical resistance is important over a wide temperature range.

Technical specifications


Attributes
Logistic Weight990 g
Inner diameter40 mm
Fixation centre-to-centre distance136.8 mm
Outer diameter80 mm
Width53.8 mm
Show UNSPSC/ECL@SS
£ 253.24 excl. VAT
/ Each
£ 303.89 incl. VAT
  • Usually arrives within 14 working days