References
Superseded Ref:Y/UCP 215
SKF:UCP 215
Rubix:247A0575
Manufacturer :UCP 215
EAN:7316579543057


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 217 mm |
| Shaft Height | 82.6 mm |
Product details : SKF UCP215 BALL BEARING UNIT
At SKF, we have developed a range of ball bearing units called the “UC range” – units that have been designed to be interchangeable with equipment compliant with Japanese Industrial Standards (JIS). SKF UC ball bearing units are designed to operate in environments where systemic vibrations are characteristic application conditions.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 217 mm |
| Shaft Height | 82.6 mm |
| Material | cast iron |
| Total bearing width | 77.8 mm |
| Outer diameter | 130 mm |
| Clamping | 44.5 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | pillow block (set‑screw locking) |
| Height | 164 mm |
| Length | 271.5 mm |
| Sealing | seal and flinger on both sides; contact, standard |
| Lubrication | grease (relubrication hole and grease fitting provided) |
| Series | ucp |
| Weight | 7.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 49000 N |
| Basic dynamic load, radial - Cr | 66300 N |
| Width | 77.8 mm |
Show UNSPSC/ECL@SS
£ 129.04 excl. VAT
/ Each
£ 154.85 incl. VAT
- Delivery usually within ( 3 ) days