References
SNR:UCPG212CO
Rubix:206A1090
EAN:3413529555680



Product details : SNR UCPG212CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 123.65 excl. VAT
/ Each
£ 148.38 incl. VAT
- Usually arrives within 14 working days
