SKF F2BSS 30M-TPSS BALL BEARING UNIT


Ball Bearing Unit

References
skf:F2BSS 30M-TPSS
rubix:388A6247
ean:7316581138081
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Width38.1 mm
Fixation centre-to-centre distance116.7 mm
See all Specifications

Product details : SKF F2BSS 30M-TPSS BALL BEARING UNIT


These oval flanged ball bearing units are designed especially for the food and beverage industries. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a stainless steel housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
These oval flanged ball bearing units are designed especially for the food and beverage industries. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a stainless steel housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.

Strengths

- Chemical resistant
- Strong
- Lubricated for life with a non-toxic food grade grease
- Designed for high temperatures and speeds

Applications

For food and beverage applications

Technical specifications


Attributes
Inner diameter30 mm
Width38.1 mm
Fixation centre-to-centre distance116.7 mm
MaterialStainless steel
Height62.2 mm
Length141.3 mm
Total bearing width79.1 mm
Diameter of fixation holes12.7 mm
Number of holes2
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr16300 N
Outer diameter39.7 mm
Weight1 kg
Show UNSPSC/ECL@SS
£ 176.68 excl. VAT
/ Each
£ 212.02 incl. VAT
  • Usually arrives within 14 working days