References
PTN:UCP217
Rubix:246A7835
Manufacturer :893664
EAN:3660338461217





Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 247 mm |
| Shaft Height | 95.2 mm |
Documents
Product details : PTN PILLOW BLOCK UCP217
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 247 mm |
| Shaft Height | 95.2 mm |
| Material | cast iron |
| Total bearing width | 85.7 mm |
| Outer diameter | 150 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | two-bolt cast-iron pillow block; set-screw locking |
| Height | 187 mm |
| Length | 312 mm |
| Sealing | contact / double-lip (slinger) seals on the insert; housing supplied with grease nipple for relubrication |
| Lubrication | relubricatable via grease nipple (grease fitting) |
| Series | ucp200 |
| Weight | 12.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 61900 N |
| Basic dynamic load, radial - Cr | 84000 N |
| Width | 83 mm |
Show UNSPSC/ECL@SS
£ 98.17 excl. VAT
/ Each
£ 117.80 incl. VAT
- Usually arrives within 14 working days