References
SKF:UCP 213/H
Rubix:420A5926
EAN:7316579752565


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
Product details : SKF UCP 213/H PILLOW BLOCK BALL BEARING UNIT
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is strong and stiff, and is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
-
- Strong
- Designed for a constant and alternating rotation
- Ready to mount
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
| Material | bearing steel |
| Total bearing width | 68.3 mm |
| Outer diameter | 120 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | two-bolt pillow block (cast iron housing), set‑screw locking (120° grub‑screw for 200 series) |
| Height | 153.6 mm |
| Length | 265 mm |
| Sealing | integral single‑lip inner seal and external flinger on the inner ring (seal and flinger on both sides) |
| Lubrication | grease (skf standard grease supplied); relubrication via grease fitting (1/8‑27 npt) |
| Series | ucp 200 series (ucp 204/h to ucp 213/h) |
| Weight | 6.25 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Width | 72 mm |
Show UNSPSC/ECL@SS
£ 93.18 excl. VAT
/ Each
£ 111.82 incl. VAT
- Usually arrives within 14 working days