Deep groove ball bearing FAG 61904-2RSR-HLC, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Ball bearing
See technical informationReferences
FAG:61904-2RSR-HLC
Rubix:158A7983
Manufacturer :0551940100000
EAN:4012802402780

Product details : FAG RADIAL BALL BEARING 61904-2RSR-HLC
619..-2RSR ball bearings, single-row, sealed, steel sheet cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x37x37 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 619..-2rsr |
| Material | steel |
| Limit speed | 10600 rpm |
| Basic static load, radial - C0r | 3680 N |
| Basic dynamic load, radial - Cr | 6380 N |
Show UNSPSC/ECL@SS
£ 11.75 excl. VAT
/ Each
£ 14.10 incl. VAT
- In stock: Next day delivery
