NTN - Deep Groove Ball Bearing - 6210NR
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 90x90x20 mm |
---|---|
Logistic Weight | 463 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Cage | Steel |
Reference speed | 8200 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 39000 N |
Weight | 0.128 kg |
Usually arrives within 14 working days