Deep groove ball bearing FAG 6216-Z-C3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Ball bearing
See technical informationReferences
FAG:6216-Z-C3
Rubix:274A6905
Manufacturer :0191053710030
EAN:4012801277778

Product details : FAG 6216-Z-C3 DEEP GROOVE BALL BEARING
Features:
This rigid ball bearing is designed to meet the high demands of industrial applications. This model features a single row of balls, allowing it to withstand moderate radial and axial loads. Its sheet steel cage ensures increased durability while promoting quiet operation. It also incorporates a metal deflector and an increased radial clearance (C3).
Maintenance:
The metal deflector helps retain lubrication, reducing the frequency of maintenance interventions. It is also recommended to monitor for signs of wear or deterioration, such as abnormal noises or increased temperature, which could indicate a need for replacement.
Sealing:
This bearing is equipped with a deflector (metal flange), providing protection against external contaminants. This system maintains internal lubrication and prevents harmful particles from entering. Thanks to this protection, the bearing operates reliably and continuously, minimizing the risk of failure and service interruptions.
This rigid ball bearing is designed to meet the high demands of industrial applications. This model features a single row of balls, allowing it to withstand moderate radial and axial loads. Its sheet steel cage ensures increased durability while promoting quiet operation. It also incorporates a metal deflector and an increased radial clearance (C3).
Maintenance:
The metal deflector helps retain lubrication, reducing the frequency of maintenance interventions. It is also recommended to monitor for signs of wear or deterioration, such as abnormal noises or increased temperature, which could indicate a need for replacement.
Sealing:
This bearing is equipped with a deflector (metal flange), providing protection against external contaminants. This system maintains internal lubrication and prevents harmful particles from entering. Thanks to this protection, the bearing operates reliably and continuously, minimizing the risk of failure and service interruptions.
Strengths
• Optimal precision: smooth and quiet rotation for enhanced performance and reduced vibration.
• Exceptional durability: robust construction and high-quality materials for a long service life even under harsh conditions.
• Versatility: Suitable for a wide range of industrial applications across various sectors.
• Protection against contamination: The shield acts as an essential barrier against contaminants that can enter the bearing and cause significant damage.
• Compliance with standards: Meets the most stringent European and international standards.
• C3 radial clearance: Provides better tolerance for thermal expansion and high loads, enhancing the bearing’s reliability and service life.
• Exceptional durability: robust construction and high-quality materials for a long service life even under harsh conditions.
• Versatility: Suitable for a wide range of industrial applications across various sectors.
• Protection against contamination: The shield acts as an essential barrier against contaminants that can enter the bearing and cause significant damage.
• Compliance with standards: Meets the most stringent European and international standards.
• C3 radial clearance: Provides better tolerance for thermal expansion and high loads, enhancing the bearing’s reliability and service life.
Applications
• Machine tools: milling machines, lathes, machining centers, etc.
• Pumps and compressors: electric motors, water pumps, oil pumps, air compressors, etc.
• Food and beverage industry: packaging machines, conveyors, etc.
• Material handling and conveyors: belt conveyors, pulleys, drums, etc.
• Other applications: wind turbines, textile machinery, printing machines, etc.
• Pumps and compressors: electric motors, water pumps, oil pumps, air compressors, etc.
• Food and beverage industry: packaging machines, conveyors, etc.
• Material handling and conveyors: belt conveyors, pulleys, drums, etc.
• Other applications: wind turbines, textile machinery, printing machines, etc.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x140x140 mm |
|---|---|
| Logistic Weight | 1468 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 62..-z |
| Material | steel |
| Reference speed | 5500 rpm |
| Limit speed | 7300 rpm |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 77000 N |
Show UNSPSC/ECL@SS
£ 49.05 excl. VAT
/ Each
£ 58.86 incl. VAT
- Delivery usually within ( 7 ) days
