Deep groove ball bearing SKF W 6202-2RS1/W64F, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearings
See technical informationReferences
SKF:W 6202-2RS1/W64F
Rubix:237A4359
Manufacturer :190822
EAN:07316572124192

Product details : SKF W 6202-2RS1/W64F DGBB SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Machined from stainless steel, lubricated with food-grade Solid Oil grease, and protected by lip seals, this SKF deep groove ball bearing is designed to deliver excellent reliability and long-lasting performance in the food and beverage industry. Its ability to withstand both radial and axial loads makes it versatile, while its robust design reduces maintenance requirements. This ball bearing is ideal for a wide range of industrial applications, ensuring a long service life even under harsh conditions.
Features:
This SKF deep groove ball bearing is equipped with nitrile-butadiene rubber (NBR) lip seals, providing optimal protection against contaminants such as dust, water, and organic materials (fluids, food, grease, etc.). The food-grade grease inside the bearing ensures constant lubrication throughout the product’s service life and prevents moisture penetration. This bearing is made of stainless steel to withstand humid and harsh environments. It can handle moderate radial loads and light axial loads.
Maintenance:
This SKF deep groove ball bearing requires very little maintenance thanks to its sealed design and Solid Oil lubrication. However, it is recommended to regularly monitor operating temperature and vibrations to detect any abnormalities early on. Cleaning the area around the bearing is essential to prevent the buildup of contaminants, which will extend the product’s service life.
Sealing:
This SKF bearing is equipped with a dual-level sealing system:
1. Two NBR rubber lip seals on both sides provide effective protection against water, fine dust, fumes, and other contaminants (oil, solvents, etc.). These seals preserve the quality of the lubricant inside, ensuring optimal performance even in humid or dusty environments.
2. Solid Oil grease (SKF technology) is water-repellent. Full contact between Solid Oil, the rolling elements, and the rings significantly reduces the penetration of contaminants.
Brand Information:
SKF is a global leader in the manufacture of bearings and industrial solutions. For over 100 years, the brand has been innovating to deliver high-quality, reliable, and durable products. SKF is committed to meeting industrial needs by offering energy-efficient and environmentally friendly solutions. SKF is committed to reducing its environmental footprint and aims to achieve carbon neutrality by 2030.
Key Features:
- Optimal protection against contaminants thanks to NBR rubber seals and Solid Oil grease.
- Ability to withstand radial and axial loads for increased versatility.
- Stainless steel construction for harsh environments.
- NSF H1-certified food-grade grease.
- Robust, sealed design that reduces maintenance requirements.
- Constant, lifetime lubrication.
Applications:
This SKF deep groove ball bearing is ideal for wet or corrosive environments, such as the food, pharmaceutical, or marine industries. It can be used in belt conveyors, food mixers, bottle washing systems, material handling systems, or packaging machines exposed to water, moisture, or chemicals.
Features:
This SKF deep groove ball bearing is equipped with nitrile-butadiene rubber (NBR) lip seals, providing optimal protection against contaminants such as dust, water, and organic materials (fluids, food, grease, etc.). The food-grade grease inside the bearing ensures constant lubrication throughout the product’s service life and prevents moisture penetration. This bearing is made of stainless steel to withstand humid and harsh environments. It can handle moderate radial loads and light axial loads.
Maintenance:
This SKF deep groove ball bearing requires very little maintenance thanks to its sealed design and Solid Oil lubrication. However, it is recommended to regularly monitor operating temperature and vibrations to detect any abnormalities early on. Cleaning the area around the bearing is essential to prevent the buildup of contaminants, which will extend the product’s service life.
Sealing:
This SKF bearing is equipped with a dual-level sealing system:
1. Two NBR rubber lip seals on both sides provide effective protection against water, fine dust, fumes, and other contaminants (oil, solvents, etc.). These seals preserve the quality of the lubricant inside, ensuring optimal performance even in humid or dusty environments.
2. Solid Oil grease (SKF technology) is water-repellent. Full contact between Solid Oil, the rolling elements, and the rings significantly reduces the penetration of contaminants.
Brand Information:
SKF is a global leader in the manufacture of bearings and industrial solutions. For over 100 years, the brand has been innovating to deliver high-quality, reliable, and durable products. SKF is committed to meeting industrial needs by offering energy-efficient and environmentally friendly solutions. SKF is committed to reducing its environmental footprint and aims to achieve carbon neutrality by 2030.
Key Features:
- Optimal protection against contaminants thanks to NBR rubber seals and Solid Oil grease.
- Ability to withstand radial and axial loads for increased versatility.
- Stainless steel construction for harsh environments.
- NSF H1-certified food-grade grease.
- Robust, sealed design that reduces maintenance requirements.
- Constant, lifetime lubrication.
Applications:
This SKF deep groove ball bearing is ideal for wet or corrosive environments, such as the food, pharmaceutical, or marine industries. It can be used in belt conveyors, food mixers, bottle washing systems, material handling systems, or packaging machines exposed to water, moisture, or chemicals.
Technical specifications
Attributes
| Logistic Weight | 42,2 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | w |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 99.59 excl. VAT
/ Each
£ 119.51 incl. VAT
- Usually arrives within 14 working days
