Deep groove ball bearing FAG 6307-RSR-C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Ball bearing
See technical informationReferences
FAG:6307-RSR-C3
Rubix:229A4199
Manufacturer :0191090320030
EAN:4012801074469

Product details : FAG 6307-RSR-C3 RADIAL BALL BEARING 0191090320030
Features:
This single-row ball bearing features a sheet steel cage, a rubber seal, and increased radial clearance (C3).
Maintenance:
This single-row FAG bearing is designed for low-maintenance operation thanks to its rubber seal. It is recommended to regularly check the condition of the bearing to ensure it is functioning properly. Although it provides effective protection against contaminants, it is important to monitor the condition of the internal lubricant and replace it as needed. Proper maintenance helps extend the bearing’s service life, maintain its optimal performance, and minimize unplanned downtime.
This single-row ball bearing features a sheet steel cage, a rubber seal, and increased radial clearance (C3).
Maintenance:
This single-row FAG bearing is designed for low-maintenance operation thanks to its rubber seal. It is recommended to regularly check the condition of the bearing to ensure it is functioning properly. Although it provides effective protection against contaminants, it is important to monitor the condition of the internal lubricant and replace it as needed. Proper maintenance helps extend the bearing’s service life, maintain its optimal performance, and minimize unplanned downtime.
Strengths
This deep-groove ball bearing is designed with a single row of balls, enabling it to effectively withstand high radial loads while delivering stable and durable performance. Its sheet steel cage ensures both remarkable robustness and optimal load management, which minimizes wear and extends the bearing’s service life. The rubber seal provides effective protection against contaminants, thereby reducing maintenance requirements and enhancing the product’s overall reliability. In addition, this bearing features a larger internal radial clearance (C3) compared to standard bearings. This feature allows for better compensation for thermal variations, making it particularly suitable for high-temperature applications. As a result, this bearing helps reduce operating costs by minimizing unplanned downtime and frequent replacements.
Applications
This single-row ball bearing is versatile and can be used in various industrial sectors. It is particularly well-suited for electric motors, gearboxes, machine tools, agricultural equipment, and construction machinery.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x80 mm |
|---|---|
| Logistic Weight | 446 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | one rubber seal |
| Bearing Clearance | c3 |
| Series | 63..-rsr |
| Material | steel |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 19100 N |
| Basic dynamic load, radial - Cr | 35500 N |
Show UNSPSC/ECL@SS
£ 14.65 excl. VAT
/ Each
£ 17.58 incl. VAT
- Usually arrives within 14 working days
