Deep groove ball bearing FAG 6307-Z, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Ball bearing
See technical informationReferences
FAG:6307-Z
Rubix:158A7067
Manufacturer :0167233410000
EAN:4012801074506

Product details : FAG 6307-Z SINGLE ROW DEEP GROOVE BALL BEARING
Thanks to its robust design and ability to withstand radial and axial loads, this single-row deep groove ball bearing offers exceptional versatility. With a riveted sheet-metal cage, it ensures efficient load distribution, thereby extending the service life of the equipment. This bearing, manufactured by FAG, is ideal for demanding environments where reliability and efficiency are essential.
Features:
This deep-groove ball bearing incorporates a riveted sheet-metal cage that ensures better ball distribution, thereby optimizing load capacity. It is designed to handle both radial and axial loads, although within specific limits. This bearing is equipped with a metal shield on one side, providing limited protection against contamination and lubricant leakage.
Maintenance:
Maintenance of this deep groove ball bearing is essential to ensure its performance and longevity. It is recommended to regularly check the condition of the lubricant, ensuring it is clean and present in sufficient quantity. Additionally, it is important to monitor the operating temperature, alignment, and the absence of vibrations.
Sealing:
This bearing is equipped with a metal shield on one side only, providing limited protection against medium- and large-sized external contaminants. It is important to note that this protection is limited to one side only. This means that special attention must be paid to the other side of the bearing to prevent contamination (housing, flange, blind mounting, etc.).
Brand Information:
FAG is a renowned German brand, founded in 1883 by Friedrich Fischer. It revolutionized the bearing industry by designing the first machine to produce high-precision steel balls. Today, FAG is part of the Schaeffler Group, a global leader in the automotive and industrial sectors.
Features:
This deep-groove ball bearing incorporates a riveted sheet-metal cage that ensures better ball distribution, thereby optimizing load capacity. It is designed to handle both radial and axial loads, although within specific limits. This bearing is equipped with a metal shield on one side, providing limited protection against contamination and lubricant leakage.
Maintenance:
Maintenance of this deep groove ball bearing is essential to ensure its performance and longevity. It is recommended to regularly check the condition of the lubricant, ensuring it is clean and present in sufficient quantity. Additionally, it is important to monitor the operating temperature, alignment, and the absence of vibrations.
Sealing:
This bearing is equipped with a metal shield on one side only, providing limited protection against medium- and large-sized external contaminants. It is important to note that this protection is limited to one side only. This means that special attention must be paid to the other side of the bearing to prevent contamination (housing, flange, blind mounting, etc.).
Brand Information:
FAG is a renowned German brand, founded in 1883 by Friedrich Fischer. It revolutionized the bearing industry by designing the first machine to produce high-precision steel balls. Today, FAG is part of the Schaeffler Group, a global leader in the automotive and industrial sectors.
Strengths
- Increased durability: The robust design with solid rings and a riveted cage extends the bearing’s service life.
- Optimized load capacity: The riveted sheet-metal cage ensures efficient load distribution within the bearing.
- Protection against contamination: The metal deflector prevents the entry of coarse external contaminants.
- Optimized load capacity: The riveted sheet-metal cage ensures efficient load distribution within the bearing.
- Protection against contamination: The metal deflector prevents the entry of coarse external contaminants.
Applications
- Gearboxes.
- Mechanical transmissions.
- Agricultural equipment (combine harvesters, tractors).
- Construction equipment (cranes, bulldozers).
- Mechanical transmissions.
- Agricultural equipment (combine harvesters, tractors).
- Construction equipment (cranes, bulldozers).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x80 mm |
|---|---|
| Logistic Weight | 461 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 63..-z |
| Material | steel |
| Reference speed | 9900 rpm |
| Limit speed | 12300 rpm |
| Basic static load, radial - C0r | 19100 N |
| Basic dynamic load, radial - Cr | 35500 N |
Show UNSPSC/ECL@SS
£ 16.70 excl. VAT
/ Each
£ 20.04 incl. VAT
- Usually arrives within 14 working days
