Insert Ball Bearing with set screw
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 80 mm |
Width | 49.225 mm |
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 80 mm |
Width | 49.225 mm |
Series | erindustrial |
Material | stainless steel |
Basic static load, radial - C0r | 19802.4 N |
Basic dynamic load, radial - Cr | 36097.2 N |
Weight | 0.72 kg |
Usually arrives within 14 working days