Deep groove ball bearing FAG 6206-C-2Z-L069-C3>V, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:-T-6206-C-2Z-L069-C3
FAG:6206-C-2Z-L069-C3>V
Rubix:274A6834
Manufacturer :0958780920030
EAN:4064327005779

Product details : FAG 6206-C-2Z-L069-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-c |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
- Usually arrives within 14 working days
