Deep groove ball bearing FAG S6005-2RSR-HLC, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm

Ball bearing

See technical information

References

FAG:S6005-2RSR-HLC
Rubix:158A6770
Manufacturer :0554295640000
EAN:4012802228427
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter47 mm
Width12 mm
See all Specifications

Product details : FAG SS RADIAL BEARING S6005-2RSR-HLC


Features:
This FAG deep groove ball bearing features a robust design and high-quality materials, delivering exceptional performance and a long service life even under the most demanding conditions.

Single-row stainless steel deep groove ball bearings offer greater resistance to chemicals and corrosion. They are particularly versatile, feature low friction, and are designed to generate low noise and vibration levels. They can handle radial and axial loads in both directions, are easy to install, and require little maintenance.

Integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Material: Stainless steel for exceptional resistance to corrosion, chemicals, and humid environments.
Cage: Heavy-duty steel for increased durability and high load capacity.

Maintenance:
To ensure optimal performance and a long service life, it is important to follow these maintenance guidelines:
Check the condition of the bearing regularly.
Lubricate according to the manufacturer’s recommendations.
Regular maintenance ensures smooth and efficient operation of your equipment.

Sealing:
The reinforced sealing of this FAG deep groove ball bearing is a key factor in its performance and durability:
Two high-performance rubber seals effectively protect the internal components from contaminants.
This protection guarantees a long service life and consistent performance even under harsh operating conditions.

Brand Information:
FAG is a recognized global leader in the design and manufacture of high-quality bearings:
Committed to providing innovative and reliable products to meet the demanding needs of customers across all industrial sectors.
Recognized expertise and know-how for durable, high-performance solutions.
Investing in FAG quality means choosing years of trouble-free operation and increased profitability.

Strengths

This rigid, single-row stainless steel ball bearing offers undeniable advantages for a wide range of applications:
Corrosion and chemical resistance: Ideal for humid or harsh environments.
Smooth and quiet operation: Increased precision, optimal user comfort, and reduced noise.
Capable of withstanding radial and axial loads.
Durable protection: Equipped with seals for a long service life and consistent performance under harsh conditions.
Compact and efficient design: Easy integration into various systems, optimizing available space.

Applications

This stainless steel ball bearing is used in many industrial sectors:
- Machine tools
- Conveyors and material handling systems
- Agricultural and food processing equipment
- Textile and printing machinery

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x47x47 mm
Logistic Weight77 g
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
Sealingtwo rubber seals
Bearing Clearancecn
Seriess60..-2rsr
Limit speed8400 rpm
Basic static load, radial - C0r4680 N
Basic dynamic load, radial - Cr8550 N
£ 25.71 excl. VAT
/ Each
£ 30.85 incl. VAT
  • In stock: Next day delivery

Check our products from related categories