Deep groove ball bearing FAG S6008-2RSR-HLC, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Ball bearing
See technical informationReferences
FAG:S6008-2RSR-HLC
Rubix:158A7831
Manufacturer :0551557660000
EAN:4012802248654

Product details : FAG SS RADIAL BEARING S6008-2RSR-HLC
This FAG stainless steel deep groove ball bearing is a high-quality component designed to withstand radial and axial loads. Its resistance to water, alkalis, photographic developers, and acids makes it an ideal choice for various industrial applications.
Features:
This ball bearing is a single-row stainless steel ball bearing, offering superior resistance to chemicals and corrosion. It consists of two rubber seals and a sheet steel cage.
Single-row stainless steel deep groove ball bearings offer greater resistance to chemicals and corrosion. They can handle radial and axial loads in both directions, are easy to install, and require little maintenance. The integrated seals significantly extend the bearing’s service life by retaining the lubricant and preventing the ingress of contaminants.
Maintenance:
To ensure optimal performance, it is recommended to regularly check the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Avoid impacts and excessive loads to extend its service life.
Sealing:
Thanks to its sealed design, this stainless steel ball bearing offers additional protection against water ingress and contaminants, ensuring reliable operation even under harsh conditions.
Brand Information:
FAG is a recognized global leader in the design and manufacture of high-quality bearings: committed to providing innovative and reliable products to meet the demanding needs of customers across all industrial sectors. Renowned expertise and know-how for sustainable, high-performance solutions. Investing in FAG quality means choosing years of trouble-free operation and increased profitability.
Features:
This ball bearing is a single-row stainless steel ball bearing, offering superior resistance to chemicals and corrosion. It consists of two rubber seals and a sheet steel cage.
Single-row stainless steel deep groove ball bearings offer greater resistance to chemicals and corrosion. They can handle radial and axial loads in both directions, are easy to install, and require little maintenance. The integrated seals significantly extend the bearing’s service life by retaining the lubricant and preventing the ingress of contaminants.
Maintenance:
To ensure optimal performance, it is recommended to regularly check the bearing’s condition and lubricate it according to the manufacturer’s recommendations. Avoid impacts and excessive loads to extend its service life.
Sealing:
Thanks to its sealed design, this stainless steel ball bearing offers additional protection against water ingress and contaminants, ensuring reliable operation even under harsh conditions.
Brand Information:
FAG is a recognized global leader in the design and manufacture of high-quality bearings: committed to providing innovative and reliable products to meet the demanding needs of customers across all industrial sectors. Renowned expertise and know-how for sustainable, high-performance solutions. Investing in FAG quality means choosing years of trouble-free operation and increased profitability.
Strengths
- Withstands radial and axial loads
- Resistant to water, alkalis, photographic developers, and acids
- Durability and long service life
- Seals protect the bearing from dust and contaminants, thereby extending its service life.
- Resistant to water, alkalis, photographic developers, and acids
- Durability and long service life
- Seals protect the bearing from dust and contaminants, thereby extending its service life.
Applications
Household appliances
Automotive equipment
Small gearboxes
Automotive equipment
Small gearboxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x68x68 mm |
|---|---|
| Logistic Weight | 188 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | s60..-2rsr |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 9240 N |
| Basic dynamic load, radial - Cr | 14300 N |
Show UNSPSC/ECL@SS
£ 82.09 excl. VAT
/ Each
£ 98.51 incl. VAT
- In stock: Next day delivery
