Insert bearing with eccentric clamping ring NSK UC318D1, Outer diameter: 190 mm | Inner diameter: 90 mm
Ball Bearing
See technical informationReferences
NSK:UC318D1
Rubix:103A3219
Manufacturer :UC318D1 N
EAN:00029176579486

Product details : NSK HOUSED BEARING UNIT UC318D1
Set Screw Type
Technical specifications
Attributes
| Logistic Weight | 7550 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
Show UNSPSC/ECL@SS
£ 383.78 excl. VAT
/ Each
£ 460.54 incl. VAT
- Usually arrives within 14 working days
