SNR - Bearing Unit - SES.203
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 19.1 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 19.1 mm |
Bearing Clearance | C3 |
Series | SES200 |
Cage | Stainless Steel |
Basic static load, radial - C0r | 4500 N |
Basic dynamic load, radial - Cr | 7800 N |
Usually arrives within 14 working days