SNR - Insert Bearing - EX.204.G2
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 37.6 mm |
Logistics dimensions (L x W x H) | 72x72x20 mm |
---|---|
Logistic Weight | 600 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 37.6 mm |
Bearing Clearance | C4 |
Series | EX200 |
Cage | Steel |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Sealing | Open |
Usually arrives within 14 working days