Insert bearing with eccentric clamping ring INA GNE100-KRR-B-FA107, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 86 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GNE100-KRR-B-FA107
Rubix:238A1367
Manufacturer :0004880890000
EAN:4064327884787

Documents
Product details : INA GNE100-KRR-B-FA107 RADIAL INSERT BALL BEARING
Radial insert ball bearing GNE..-KRR-B
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109,4x215x215 mm |
|---|---|
| Logistic Weight | 11410 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Material | steel |
| Width | 86 mm |
| Basic dynamic load, radial - Cr | 174000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 140000 N |
Show UNSPSC/ECL@SS
£ 645.37 excl. VAT
/ Each
£ 774.44 incl. VAT
- Delivery usually within ( 7 ) days
