Radial insert ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x130x130 mm |
---|---|
Logistic Weight | 2900 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 52 mm |
Bearing Clearance | CN |
Series | GNE..-XL-KRR-B |
Basic static load, radial - C0r | 52000 N |
Basic dynamic load, radial - Cr | 82000 N |
Sealing | Two rubber seals |
In stock: Next day delivery