Self-aligning ball bearing NSK 2207-2RSTN/C3, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm
Ball Bearing
See technical informationSee documentsReferences
NSK:2207-2RSTN/C3
Rubix:229A9799

Documents
Product details : NSK 2207-2RSTNC3 SELF ALIGNING BALL BEARING
Two-row spherical roller bearing, main dimensions according to DIN 630, contact seal made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing, cage made of polyamide 66, rolling-element-guided, internal clearance C3
Two-row spherical roller bearing, main dimensions according to DIN 630, contact seal made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing, cage made of polyamide 66, rolling-element-guided, internal clearance C3
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Material | steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 23.21 excl. VAT
/ Each
£ 27.85 incl. VAT
- Usually arrives within 14 working days
