Self-aligning ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 23..-K-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 6700 rpm |
Limit speed | 5200 rpm |
Basic dynamic load, radial - Cr | 89000 N |
Basic static load, radial - C0r | 28000 N |
Usually arrives within 14 working days