Self-aligning ball bearing NSK 2206K-2RSTNC3, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 30 mm


Spherical roller bearing 22

References
nsk:2206K-2RSTNC3
rubix:100A3201
ean:00029176414947
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width20 mm
See all Specifications

Product details : NSK SELF-ALIGN. BEARING 2206K-2RSTNC3


NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.

Strengths

Accepts up to 3° of misalignment.

Applications

Recommended when the shaft and housing alignment is difficult or when the shaft can bend.

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter62 mm
Width20 mm
SealingTwo rubber seals
Bearing ClearanceC3
Series2206K-2RSTNC3
Show UNSPSC/ECL@SS
£ 29.18 excl. VAT
/ Each
£ 35.02 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories