SNR UCFL207 BEARING UNIT


Self-aligning bearing

References
snr:UCFL 207 .
rubix:206A0179
ean:3413529508563
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width42.9 mm
See all Specifications

Product details : SNR UCFL207 BEARING UNIT


cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter72 mm
Width42.9 mm
Bearing ClearanceC3
SeriesUCFL200
MaterialCast iron
Show UNSPSC/ECL@SS
£ 20.02 excl. VAT
/ Each
£ 24.02 incl. VAT
  • Usually arrives within 14 working days