Deep groove ball bearing SKF 6304-2ZNR, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm

Rigid ball bearings

See technical information

References

SKF:6304-2ZNR
Rubix:105A2073
Manufacturer :49296
EAN:7316570422535
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6304-2ZNR


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing, suitable for a variety of industrial applications, combines durability with enhanced protection in moderately contaminated environments. Its integrated stop ring in the outer ring groove ensures optimal axial retention. Ideal for medium to high rotational speeds, it ensures smooth operation with low resistance torque.

Features:
This single-row ball bearing features standard radial clearance, ensuring reliable performance at high rotational speeds. Its integrated stop ring in the outer ring provides strong axial retention and reduces the risk of misalignment. It can handle heavy radial loads and moderate axial loads. Its sheet steel cage provides good resistance to constant loads while withstanding shocks and momentary loads. Additionally, this bearing is designed to offer advanced protection against contaminants thanks to its two metal shields.

Maintenance:
Lubricated for life with high-quality grease, this bearing does not require relubrication, which simplifies maintenance and reduces costs and downtime. Its metal shields on both sides also provide reliable protection against medium- and large-sized contaminants. However, it is recommended to periodically check the bearing’s condition by monitoring noise, temperature, and any signs of premature wear.

Sealing:
Thanks to its two metal shields, this bearing is protected against contaminants such as medium- and large-sized particles. These steel-sheet shields create an effective mechanical barrier, limiting the intrusion of debris and preventing lubricant loss. This sealing system minimizes friction losses while reducing the risk of contamination, thereby extending the bearing’s service life.

Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.

Key Features:
- Enhanced protection thanks to two metal shields;
- Integrated retaining ring for secure axial retention;
- Low friction and smooth operation at high speeds;
- Lifetime lubrication, reducing maintenance requirements.

Applications:
This deep-groove ball bearing is particularly well-suited for industrial environments with high radial loads. It is ideal for conveyors, material handling equipment, and agricultural machinery. It is perfect for production lines and warehouse logistics systems, offering durability and reliability even in moderately contaminated conditions.

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x52x52 mm
Logistic Weight149 g
Inner diameter20 mm
Outer diameter52 mm
Width15 mm
Sealingtwo metal shields
Bearing Clearancecn
Series6304
Materialbearing steel
Cagesteel
Reference speed30000 rpm
Limit speed15000 rpm
Basic static load, radial - C0r7800 N
Basic dynamic load, radial - Cr16800 N
£ 23.26 excl. VAT
/ Each
£ 27.91 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories