Ball Bearing
Inner diameter | 31.8 mm |
---|---|
Outer diameter | 54 mm |
Width | 19 mm |
Inner diameter | 31.8 mm |
---|---|
Outer diameter | 54 mm |
Width | 19 mm |
Series | gra..rrb |
Material | bearing steel |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 28500 N |
Usually arrives within 14 working days