Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX216G2T20 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX216G2T20, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 95.2 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX216G2T20
rubix:
205A2861
ean:
3413529579976
Technical specifications
Inner diameter
80
mm
Outer diameter
140
mm
Width
95.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX216G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
140
mm
Width
95.2
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
247.00
excl. VAT
/
Each
£
296.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA E30-XL-KRR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring NTN M-UEL205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 44.4 mm
Insert bearing with eccentric clamping ring INA GRAE60-XL-NPP-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Insert bearing with eccentric clamping ring INA GRAE40-NPP-B-FA107, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA GRAE55-XL-NPP-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 32.5 mm
Insert bearing with eccentric clamping ring INA GNE35-XL-KRR-B, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 38.1 mm
Insert bearing with eccentric clamping ring SNR EX.212.G2.L3, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.8 mm
Insert bearing with eccentric clamping ring INA GE55-XL-KRR-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.5 mm
Insert bearing with eccentric clamping ring NTN M-UEL207D1, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring NTN UEL310D1W3, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 66.5999999999999 mm
Insert bearing with eccentric clamping ring SNR EX201-08G2, Outer diameter: 47 mm | Inner diameter: 12.7 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring INA GE30-XL-KTT-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring SNR CES20620, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR ES205G1N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring SNR CES209-27, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 43.7 mm