Angular contact ball bearing SNR 5202ZZG15, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm
SNR Double-row Self-aligning Ball Bearing ZZ G15
See technical informationReferences
SNR:5202ZZG15
Rubix:206A3841
EAN:3413520104436



Product details : SNR 5202ZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, polyamide cage, steel-sheet cover on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 15.9 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 14000 rpm |
| Limit speed | 16000 rpm |
| Basic static load, radial - C0r | 7100 N |
| Basic dynamic load, radial - Cr | 11400 N |
Show UNSPSC/ECL@SS
£ 18.64 excl. VAT
/ Each
£ 22.37 incl. VAT
- Delivery usually within ( 3 ) days
