Deep groove ball bearing FAG 6209-C-C3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Ball bearing
See technical informationReferences
FAG:6209-C-C3
Rubix:238A2237
Manufacturer :0822979750030
EAN:4054364218959

Product details : FAG 6209-C-C3 SINGLE ROW DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing is specially designed to ensure optimal performance across a wide range of industrial applications. Thanks to its open design and advanced technical features, it is an ideal choice for environments with low contamination levels.
Features:
This bearing is a single-row rigid ball bearing, which allows for even load distribution. It belongs to the C generation, features increased radial clearance (C3), a sheet steel cage, and an open design.
Sealing:
This rigid ball bearing is open, meaning it has no sealing system. As a result, it is susceptible to contamination from dust and moisture. To ensure its durability and efficiency, it is recommended to install this product in clean environments or to use appropriate protective covers to minimize the risk of contaminant ingress.
Brand Information:
FAG is a leading name in the bearing and motion solutions industry. With decades of expertise, the brand offers cutting-edge, innovative products designed to meet the demands of modern industries. FAG is dedicated to providing high-performance bearings that help improve companies’ operational efficiency. Choosing FAG means selecting products developed according to rigorous standards of quality and reliability, thereby ensuring the smooth operation of your equipment.
Features:
This bearing is a single-row rigid ball bearing, which allows for even load distribution. It belongs to the C generation, features increased radial clearance (C3), a sheet steel cage, and an open design.
Sealing:
This rigid ball bearing is open, meaning it has no sealing system. As a result, it is susceptible to contamination from dust and moisture. To ensure its durability and efficiency, it is recommended to install this product in clean environments or to use appropriate protective covers to minimize the risk of contaminant ingress.
Brand Information:
FAG is a leading name in the bearing and motion solutions industry. With decades of expertise, the brand offers cutting-edge, innovative products designed to meet the demands of modern industries. FAG is dedicated to providing high-performance bearings that help improve companies’ operational efficiency. Choosing FAG means selecting products developed according to rigorous standards of quality and reliability, thereby ensuring the smooth operation of your equipment.
Strengths
• Single-row design: This configuration promotes balanced load distribution, enhancing the bearing’s stability and longevity.
• C-generation technology: Ensures quiet operation and reduces rolling resistance.
• Sheet steel cage: Provides increased strength, optimizing bearing performance under various operating conditions.
• C3 wide radial clearance: better manages thermal variations, making it an ideal choice for applications subject to temperature fluctuations.
• Open design: facilitates heat dissipation, making it ideal for high-temperature environments.
• C-generation technology: Ensures quiet operation and reduces rolling resistance.
• Sheet steel cage: Provides increased strength, optimizing bearing performance under various operating conditions.
• C3 wide radial clearance: better manages thermal variations, making it an ideal choice for applications subject to temperature fluctuations.
• Open design: facilitates heat dissipation, making it ideal for high-temperature environments.
Applications
Its open design is ideally suited for environments where the presence of contaminating particles is minimal and where additional protective measures are in place. This bearing also performs well in machines operating under a variety of conditions.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-c |
| Cage | steel |
| Reference speed | 9900 rpm |
| Limit speed | 12700 rpm |
| Basic static load, radial - C0r | 20300 N |
| Basic dynamic load, radial - Cr | 33500 N |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- Delivery usually within ( 7 ) days
