Precision / Spindle bearing FAG B7006-E-2RSD-T-P4S-UM, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm


Spindle bearing

References
fag:B7006-E-2RSD-T-P4S-UM
rubix:238A2788
manufacturer :0388066810000
ean:4026677909718
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
See all Specifications

Product details : FAG B7006-E-2RSD-T-P4S-UM SPINDLE BEARING


Spindle bearings B70..-E-2RSD bent, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B70..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances

Technical specifications


Attributes
Logistic Weight113,64 g
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
SeriesB70..-E-2RSD-T-P4S
CagePlastic
Basic static load, radial - C0r6400 N
Basic dynamic load, radial - Cr13700 N
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 126.92 excl. VAT
/ Each
£ 152.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories