Insert bearing with set screw NTN UC305D1, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 38 mm

NTN - Insert Bearing - UC305D1

See technical information

References

NTN:UC305D1
Rubix:205A9324
EAN:4547359233247
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter62 mm
Width38 mm
See all Specifications

Product details : NTN UC305D1 INSERT BEARING


spherical outer diameter, fixing by socket set screw, seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)68x67x43 mm
Logistic Weight360 g
Inner diameter25 mm
Outer diameter62 mm
Width38 mm
Bearing Clearancecn
Sealingopen
Seriesuc300
Cagesteel
£ 24.62 excl. VAT
/ Each
£ 29.54 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories