Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC209-27G2L3 INSERT BEARING
Insert bearing with set screw SNR UC209-27G2L3, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw SNR
References
snr:
UC209-27G2L3
rubix:
205A9206
ean:
3413529568307
Technical specifications
Inner diameter
42.863
mm
Outer diameter
85
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC209-27G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
42.863
mm
Outer diameter
85
mm
Width
49.2
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.64
excl. VAT
/
Each
£
28.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR SUC207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1035-35GHLT, Outer diameter: 72 mm | Inner diameter: 35 mm
Insert bearing with set screw SKF YAT 210/W64, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 38.8 mm
Insert bearing with set screw SNR ZUC206FG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1040-1.1/2GHLT, Outer diameter: 80 mm | Inner diameter: 38.1 mm
Insert bearing with set screw RHP J1040-40GCR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw RHP 1025-25G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR SUC.204FG1, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 17 mm
Insert bearing with set screw NTN UC214HT2D1, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw INA RA100-NPP-B, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm
Insert bearing with set screw SNR UC215G2T04, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Insert bearing with set screw SNR UC305-15G2, Outer diameter: 62 mm | Inner diameter: 23.813 mm | Width: 38 mm
Insert bearing with set screw NTN UC206-104D1, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 205-100-2F, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 15 mm
Insert bearing with set screw SNR US211G2T20, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 45.3 mm