Insert Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 16 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | SUC200 |
Material | Stainless steel |
Total bearing width | 31 mm |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12800 N |
Usually arrives within 14 working days